Box/Conduit Hanger Support, Fits Up to 12" x 12" Boxes

Item #: 0228109

Cat #: BCHS-12

UPC: 835243003545

$ 47.24 EA
Company wide:
41 in stock
Documents & Guides
Box/Conduit Hanger Support, Horizontal/Vertical Mounting, Fits Up to 12 Inch x 12 Inch Boxes

Overview

Box/Conduit Hanger Support, Horizontal/Vertical Mounting, Fits Up to 12 Inch x 12 Inch Boxes

Orbit Industries' Box & Conduit Hanger Support series is an innovative solution for installation of a hanging box using one plate. Orbit’s support bracket is self-reinforcing as more conduits are added and require only one rod.

Also known as: 835243003545, BCHS-12, ORBBCHS12

Specifications

Depth: 18 in
Height: 18 in
Material: Steel
Depth: 18 in
Material: Steel
Height: 18 in