MC Cable, Steel Flex, 10/3 Solid w/Ground, Brown/Gray/Orange, 250'

Item #: 0228074

Cat #: 103MCSGBRGYORX250

UPC: 032886347771

Company wide:
0 in stock
Documents & Guides
Metal Clad Cable, 10/3 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (480Y/277Volt): Brown, Orange, Gray, Green. O.D.: .00"

Overview

Metal Clad Cable, 10/3 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (480Y/277Volt): Brown, Orange, Gray, Green. O.D.: .00"
Also known as: 032886347771, 103MCSGBRGYORX250

Specifications

Gauge: 10 AWG
Length: 250 ft
Conductors: 3
Jacket: Steel
Material: Copper
Volts AC: 600
Stranding: Solid
Gauge: 10 AWG
Conductors: 3
Material: Copper
Stranding: Solid
Length: 250 ft
Jacket: Steel
Volts AC: 600