BX ACHCFAL122SOLGRYORN250CL

Item #: 0228073

Cat #: 122ACAHCFGYORX250

UPC: 032886078910

Company wide:
0 in stock
Documents & Guides
BX ACHCFAL122SOLGRYORN250CL HCF-AC-ALUM-12/2-SOL GRY/ORN CONDUCTORS

Overview

BX ACHCFAL122SOLGRYORN250CL HCF-AC-ALUM-12/2-SOL GRY/ORN CONDUCTORS
Also known as: 032886078910, 122ACAHCFGYORX250

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600