MC Cable, Aluminum Flex, 12/3 (BRN/GRY/YEL) w/Grnd, Stranded, 250'

Item #: 0228069

Cat #: 123MCAGSTRBGYX250

UPC:

Company wide:
0 in stock
Documents & Guides
MC, Aluminum Armor, 12/3 (Brown/Gray/Yellow) w/Ground, Stranded, 250 Foot Coil

Overview

MC, Aluminum Armor, 12/3 (Brown/Gray/Yellow) w/Ground, Stranded, 250 Foot Coil
Also known as: 123MCAGSTRBGYX250

Specifications

Length: 250 ft
Conductors: 3
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Stranded
Conductors: 3
Material: Copper
Volts AC: 600