Item #: 0228024
Cat #: 14THHNCSTRTANWWHI
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
14 THHN CU STR TAN W/WHITE TRACER

Overview

14 THHN CU STR TAN W/WHITE TRACER
Also known as: 14THHNCSTRTANWWHI

Specifications

Color: Tan/White
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14
Stranding: Stranded
Color: Tan/White
Material: Copper
Conductors: 1
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Gauge: 14

Customer Reviews

No reviews for this product
(0)