
Made in USA
Electrician's Tool Set w/Pouch, 16-Piece
Item #:
0227992
Cat #:
35-800
UPC:
783250358007
$ 523.46 EA
Company wide:
0
in stock
Documents & Guides
Ideal; Hand Tool Kit; Laseredge; Consist Of 1: 30-430 Side-cutting Pliers; Ne Type High-leverage With Crimp Die; 9-1/4 In Length; Consist Of 2: 35-029 Diagonal-cutting Pliers With Angled Head; 8 In Length; Consist Of 3: 35-038 Long-nose Pliers; Heavy-duty With Cutter; 8-1/2 In Length; Consist Of 4: 35-430 Tongue And Groove Pliers; 10 In Length; Consist Of 5: 35-052 Cable Cutter; For 2/0 And Smaller Cable; Includes: 45-120 T-5 T-stripper Wire Stripper, Solid 10-18, Stranded 12-20, 35-908 7-in-1 Twist-a-nut Screwdriver/nutdriver, 35-194 Phillips Screwdriver, For #2 Phillips Head Screws, 1/4 In Diameter X 4 In Long Shank, 35-164 Heavy-duty Slotted Keystone Tip Screwdriver, 1/4 In Diameter X 4 In Long Shank,35-083twist-a-nut Conduit Deburring Tool, 35-210 Drop-forged Hammer 18 Oz, 35-242 25 Ft Automatic Blade Lock Measuring Tape, 35-285 Electrician's Knife,61-086 Vol-conxl Tester, 61-201 Batteries Vol-con Tester, 35-311 Tuff-tote Tool Pouch With Shoulder Strap, Standard Leather Model; Number Of Pieces: 16
Overview
Ideal; Hand Tool Kit; Laseredge; Consist Of 1: 30-430 Side-cutting Pliers; Ne Type High-leverage With Crimp Die; 9-1/4 In Length; Consist Of 2: 35-029 Diagonal-cutting Pliers With Angled Head; 8 In Length; Consist Of 3: 35-038 Long-nose Pliers; Heavy-duty With Cutter; 8-1/2 In Length; Consist Of 4: 35-430 Tongue And Groove Pliers; 10 In Length; Consist Of 5: 35-052 Cable Cutter; For 2/0 And Smaller Cable; Includes: 45-120 T-5 T-stripper Wire Stripper, Solid 10-18, Stranded 12-20, 35-908 7-in-1 Twist-a-nut Screwdriver/nutdriver, 35-194 Phillips Screwdriver, For #2 Phillips Head Screws, 1/4 In Diameter X 4 In Long Shank, 35-164 Heavy-duty Slotted Keystone Tip Screwdriver, 1/4 In Diameter X 4 In Long Shank,35-083twist-a-nut Conduit Deburring Tool, 35-210 Drop-forged Hammer 18 Oz, 35-242 25 Ft Automatic Blade Lock Measuring Tape, 35-285 Electrician's Knife,61-086 Vol-conxl Tester, 61-201 Batteries Vol-con Tester, 35-311 Tuff-tote Tool Pouch With Shoulder Strap, Standard Leather Model; Number Of Pieces: 16
Also known as: 783250358007, 35-800, IDE35800
Specifications
Type: | Tool Kit |
Standards: | California Proposition 65 |
Type: | Tool Kit |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)