Cordset, 4-Pole, Male/Female Straight, 18'

Item #: 0227953

Cat #: MINC-4MFPX-6M

UPC:

$ 79.12 EA
Company wide:
0 in stock
Documents & Guides
Cordset, MIN Size I, 4-Pole, Male/Female Straight, 5.5 Amp, 300 Volt, Cable Length: 18 Feet, Shell/Coupling Nut Material: Nickel Plated Brass, Jacket Color: Yellow.

Overview

Cordset, MIN Size I, 4-Pole, Male/Female Straight, 5.5 Amp, 300 Volt, Cable Length: 18 Feet, Shell/Coupling Nut Material: Nickel Plated Brass, Jacket Color: Yellow.
Also known as: MINC-4MFPX-6M, MENMINC4MFPX6M

Specifications

Volts AC: 300
Length: 18 ft
Material: Brass, PVC
Gender: Female/Male
Amps: 5.500
Color: Yellow
Pins: 4
IP/NEMA Rating: IP69
Volts AC: 300
Material: Brass, PVC
Amps: 5.500
Pins: 4
Length: 18 ft
Gender: Female/Male
Color: Yellow
IP/NEMA Rating: IP69