6" Baffle Trim, Slope Ceiling

Item #: 0227923

Cat #: 6SB1

UPC: 784231051894

Company wide:
0 in stock
Documents & Guides
6" Baffle Trim, Slope Ceiling, Color: Black Baffle, For Use With LI6 & LI6F Housings

Overview

6" Baffle Trim, Slope Ceiling, Color: Black Baffle, For Use With LI6 & LI6F Housings

The adjustable gimbal trim provides flexibility and versatility for accent lighting. It is ideal for hopitality, retail, residential and apartment interior spaces, such as slope ceilings, grazing textured surfaces, and highlighting artowrk or other architectural features.

Also known as: 784231051894, 6SB1, LIT6SB1

Specifications

Type: Damp Location, Baffle Trim
Color: Black, White
Diameter: 6 in
Type: Damp Location, Baffle Trim
Diameter: 6 in
Color: Black, White