Cordset, 4-Pole, M12 D-Coded Male/Male Straight, 3'

Item #: 0227921

Cat #: MDE45WB-4MMP-10M-RD

UPC:

$ 112.47 EA
Company wide:
0 in stock
Documents & Guides
Cordset, Shielded Cable, 4-Pole, M12 D-Coded Male/Male Straight, 2 Amp, 150 Volt, Cable Length: 3 Feet, Shell/Coupling Nut Material: Nickel Plated Brass, Jacket Color: Red.

Overview

Cordset, Shielded Cable, 4-Pole, M12 D-Coded Male/Male Straight, 2 Amp, 150 Volt, Cable Length: 3 Feet, Shell/Coupling Nut Material: Nickel Plated Brass, Jacket Color: Red.
Also known as: MDE45WB-4MMP-10M-RD, MENMDE45WB4MMP10MR

Specifications

Gender: Male
Color: Red
Length: 3 ft
Type: 4-Pin, Straight Connector
Material: Brass
Gender: Male
Length: 3 ft
Material: Brass
Color: Red
Type: 4-Pin, Straight Connector