6" IC Housing, Air-Tite, Slope Ceiling

Item #: 0227919

Cat #: LI6 AT

UPC: 784231103258

Call for price
Company wide:
0 in stock
Documents & Guides
6" Housing IC Air-Tite, Sloped Ceiling, High-Wattage, For Use With: 6 Series Trims, Unit-Pack

Overview

6" Housing IC Air-Tite, Sloped Ceiling, High-Wattage, For Use With: 6 Series Trims, Unit-Pack
Also known as: 784231103258, LI6 AT, LITLI6AT, super slope, Slope ceiling can, Shallow slope can

Specifications

Type: IC, Housing
Volts AC: 120
Diameter: 6 in
Type: IC, Housing
Diameter: 6 in
Volts AC: 120

Customer Reviews

No reviews for this product
(0)