Cordset, 4-Pole, M12 D-Coded Male/Female Straight, 6'

Item #: 0227917

Cat #: MDE45WB-4MFP-2M-RD

UPC:

$ 66.95 EA
Company wide:
0 in stock
Documents & Guides
Cordset, Shielded Cable, 4-Pole, M12 D-Coded Male/Female Straight, 2 Amp, 150 Volt, Cable Length: 6 Feet, Shell/Coupling Nut Material: Nickel Plated Brass, Jacket Color: Red.

Overview

Cordset, Shielded Cable, 4-Pole, M12 D-Coded Male/Female Straight, 2 Amp, 150 Volt, Cable Length: 6 Feet, Shell/Coupling Nut Material: Nickel Plated Brass, Jacket Color: Red.
Also known as: MDE45WB-4MFP-2M-RD, MENMDE45WB4MFP2MRD

Specifications

Color: Red
Type: 4-Pin, Straight Connector
Material: Brass
Gender: Female/Male
Length: 6 ft
Color: Red
Material: Brass
Length: 6 ft
Type: 4-Pin, Straight Connector
Gender: Female/Male