6" Incandescent Non-IC Frame-In

Item #: 0227888

Cat #: LP6 U

UPC: 784231067543

Company wide:
0 in stock
Documents & Guides
6" Housing Non-IC, 120V, For Use With: 6 Series Reflectors

Overview

6" Housing Non-IC, 120V, For Use With: 6 Series Reflectors

Ideal for a wide variety of low- to medium-height ceiling applications including commercial, retail and hospitality spaces where open, baffled, wallwash and lensed reflectors are required.
ConstructionRugged, galvanized steel frame-in with high-friction retention clips to secure optical system. Socket housing attaches to reflector to ensure proper lamp positioning.Factory-installed captive bar hangers that span up to 24" on center and feature built-in nailers and T-bar clips. Galvanized steel junction box with removable access door, four NM-B knockouts, two 3/4" and four 1/2" nominal conduit knockouts with pryout slots. Positioned to allow straight conduit runs.

Also known as: 784231067543, LP6 U, LITLP6U

Specifications

Volts AC: 120
Material: Steel
Diameter: 6 in
Volts AC: 120
Diameter: 6 in
Material: Steel