Quartz Halogen, Bi-pin, 2 Lamps, Bronze

Item #: 0227871
Cat #: QFTR200Q120LPBZ
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Quartz Halogen, Bi-pin, 2 Lamps, 100W T4, 120 Volt, 7 Inch Width, 5.5 Inch Length, 3.5 Inch Diameter, Bronze

Overview

Quartz Halogen, Bi-pin, 2 Lamps, 100W T4, 120 Volt, 7 Inch Width, 5.5 Inch Length, 3.5 Inch Diameter, Bronze
Also known as: QFTR200Q120LPBZ, LITQFTR200Q120LPBZ

Specifications

Wattage: 100
Volts AC: 120
Diameter: 3.500 in
Color: Bronze
Material: Aluminum
Wattage: 100
Diameter: 3.500 in
Material: Aluminum
Volts AC: 120
Color: Bronze

Customer Reviews

No reviews for this product
(0)