Outdoor LED Floodlight, MVolt, 49W

Item #: 0227865

Cat #: OFL1LEDP240KMVO

UPC:

Company wide:
0 in stock
Documents & Guides
Outdoor LED Floodlight, Multi-Volt 120-277V, 49W, 8.3 Inch Depth, 7 Inch Width, 6.9 Inch Height, 4000K, CRI 72, 3960 Lumens

Overview

Outdoor LED Floodlight, Multi-Volt 120-277V, 49W, 8.3 Inch Depth, 7 Inch Width, 6.9 Inch Height, 4000K, CRI 72, 3960 Lumens
Also known as: OFL1LEDP240KMVO, LITOFL1LEDP240KMVO

Specifications

Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Wattage: 49
Mounting: Knuckle
Light Technology: LED
Volts AC Range: 120 - 277
Color: Dark Bronze
Wattage: 49
Light Technology: LED
Color Temperature: 4000 (Cool White)
Mounting: Knuckle
Volts AC Range: 120 - 277