Cone Trim, 4", Clear

Item #: 0227851

Cat #: SP2780CSC

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
Cone Trim, 4 Inch, Clear

Overview

Cone Trim, 4 Inch, Clear
Also known as: SP2780CSC, JUNSP2780CSC

Specifications

Type: Cone, Trim
Color: Clear
Diameter: 4 in
Type: Cone, Trim
Diameter: 4 in
Color: Clear