Cable Ties, 7.49" Long, Natural

Item #: 0227844

Cat #: ICT50RM

UPC:

Company wide:
0 in stock
Documents & Guides
Cable Ties (1,000), 7.49" Long, Maximum Bundle: 1.75", Natural

Overview

Cable Ties (1,000), 7.49" Long, Maximum Bundle: 1.75", Natural
Also known as: ICT50RM, IBOICT50RM

Specifications

Color: Natural
Diameter: 1.750 in
Length: 7.490 in
Color: Natural
Length: 7.490 in
Diameter: 1.750 in