Flexible Steel Conduit, 2-1/2", 100' Coil

Item #: 0227823

Cat #: 212FSX100

UPC:

$ 9.58 FT
Company wide:
0 in stock
Documents & Guides
2-1/2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 100 ft Coil.

Overview

2-1/2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 100 ft Coil.
Also known as: 212FSX100

Specifications

Length: 100 ft
Material: Steel
Diameter: 2 1/2 in
Package Type: Reel
Type: Reduced Wall
Length: 100 ft
Diameter: 2 1/2 in
Type: Reduced Wall
Material: Steel
Package Type: Reel