3/4" Liquidtight Steel Flex, UL Listed, Type UA, Black, 500' Reel

Item #: 0227822

Cat #: 34LTULBLAX500

UPC: 980050023474

$ 2.74 FT
Company wide:
0 in stock
Documents & Guides
3/4 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Black, 500 Foot Reel, Integral Bonding Strip

Overview

3/4 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Black, 500 Foot Reel, Integral Bonding Strip

A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.

Also known as: 980050023474, 34LTULBLAX500

Specifications

Diameter: 3/4 in
Length: 500 ft
Jacket: PVC
Color: Black
Material: Steel
Package Type: Reel
Type: Type UA
Diameter: 3/4 in
Jacket: PVC
Material: Steel
Type: Type UA
Length: 500 ft
Color: Black
Package Type: Reel