Flexible Steel Conduit, 1-1/2", 300' Reel

Item #: 0227821

Cat #: 112FSX300

UPC: 782673693542

$ 6.44 FT
Company wide:
0 in stock
Documents & Guides
1-1/2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 300 ft. Reel.

Overview

1-1/2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 300 ft. Reel.
Also known as: 782673693542, 112FSX300

Specifications

Diameter: 1 1/2 in
Material: Steel
Length: 300 ft
Type: Reduced Wall
Diameter: 1 1/2 in
Length: 300 ft
Material: Steel
Type: Reduced Wall