12/3 Solid 600V Steel Armor 250'

Item #: 0227817

Cat #: 123MCSGBRGYYLX250

UPC:

Company wide:
0 in stock
Documents & Guides
12/3 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (480Y/277Volt): Brown, Yellow, Gray, Green. O.D.: .530"

Overview

12/3 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (480Y/277Volt): Brown, Yellow, Gray, Green. O.D.: .530"
Also known as: 123MCSGBRGYYLX250

Specifications

Length: 250 ft
Conductors: 3
Jacket: Steel
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Solid
Color: Brown/Gray/Yellow
Length: 250 ft
Jacket: Steel
Material: Copper
Stranding: Solid
Conductors: 3
Gauge: 12 AWG
Volts AC: 600
Color: Brown/Gray/Yellow