MCSTL123SOLBRNGRYYELWG1000RL

Item #: 0227816

Cat #: 123MCSGBRGYYLX1000

UPC:

Company wide:
0 in stock
Documents & Guides
BX MCSTL123SOLBRNGRYYELWG1000RL

Overview

BX MCSTL123SOLBRNGRYYELWG1000RL
Also known as: 123MCSGBRGYYLX1000

Specifications

Conductors: 3
Jacket: Steel
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Solid
Color: Brown/Gray/Yellow
Conductors: 3
Length: 1000 ft
Material: Copper
Stranding: Solid
Jacket: Steel
Gauge: 12 AWG
Volts AC: 600
Color: Brown/Gray/Yellow