MC-STL-12/2

Item #: 0227814

Cat #: 122MCSGSTRX250

UPC:

Company wide:
0 in stock
Documents & Guides
BX MCSTL122STRWG250CL MC-STL-12/2

Overview

BX MCSTL122STRWG250CL MC-STL-12/2
Also known as: 122MCSGSTRX250

Specifications

Length: 250 ft
Conductors: 2
Jacket: Steel
Gauge: 12 AWG
Material: Copper
Color: Black/White
Volts AC: 600
Stranding: Stranded
Length: 250 ft
Jacket: Steel
Material: Copper
Volts AC: 600
Conductors: 2
Gauge: 12 AWG
Color: Black/White
Stranding: Stranded