12/2 Solid 600V Steel Armor 1000'

Item #: 0227812

Cat #: 122MCSGGRAYELX1000

UPC:

Company wide:
0 in stock
Documents & Guides
12/2 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 1000 ft. Reel. Wire Colors (480Y/277Volt): Yellow, Gray, Green. O.D.: .495"

Overview

12/2 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 1000 ft. Reel. Wire Colors (480Y/277Volt): Yellow, Gray, Green. O.D.: .495"
Also known as: 122MCSGGRAYELX1000

Specifications

Color: Gray/Yellow
Conductors: 2
Jacket: Steel
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Solid
Color: Gray/Yellow
Jacket: Steel
Gauge: 12 AWG
Volts AC: 600
Conductors: 2
Length: 1000 ft
Material: Copper
Stranding: Solid