MC Cable, Steel Flex, 12/2 Solid w/Ground, Brown/Gray, 250'

Item #: 0227810

Cat #: 122MCSGBROGRAX250

UPC:

Company wide:
0 in stock
Documents & Guides
Metal Clad Cable, 12/2 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (480Y/277Volt): Brown, Gray, Green. O.D.: .495"

Overview

Metal Clad Cable, 12/2 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (480Y/277Volt): Brown, Gray, Green. O.D.: .495"
Also known as: 122MCSGBROGRAX250

Specifications

Length: 250 ft
Conductors: 2
Jacket: Steel
Gauge: 12 AWG
Material: Copper
Color: Brown/Gray
Volts AC: 600
Stranding: Solid
Length: 250 ft
Jacket: Steel
Material: Copper
Volts AC: 600
Conductors: 2
Gauge: 12 AWG
Color: Brown/Gray
Stranding: Solid