12/3 HCF Aluminum Armored Cable, 250'

Item #: 0227808

Cat #: 123MCPAGHCFX250

UPC:

Company wide:
0 in stock
Documents & Guides
12/3 HCF Aluminum Armored Cable, 250'

Overview

12/3 HCF Aluminum Armored Cable, 250'
Also known as: 123MCPAGHCFX250

Specifications

Length: 250 ft
Conductors: 3
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Conductors: 3
Material: Copper
Volts AC: 600