500W Quartz Floodlight

Item #: 0227807

Cat #: QF500W

UPC: 019813200538

Company wide:
0 in stock
Flood Light, 500W Quartz, Heat Resistant Tempered Lens, SS Locking Clips. Lamp Included.

Overview

Flood Light, 500W Quartz, Heat Resistant Tempered Lens, SS Locking Clips. Lamp Included.
Also known as: 019813200538, QF500W, RABQF500W

Specifications

Wattage: 500
Volts AC: 120
Color: White
Mounting: Knuckle
Wattage: 500
Color: White
Volts AC: 120
Mounting: Knuckle