12/2 HCF MCAP Cable, Aluminum Flex, Solid, with Ground, 1000'

Item #: 0227801

Cat #: 122MCPAGHCFX1000

UPC:

Company wide:
0 in stock
Documents & Guides
12/2 HCF MCAP Cable, Aluminum Flex, Solid, with Ground, 1000'

Overview

12/2 HCF MCAP Cable, Aluminum Flex, Solid, with Ground, 1000'
Also known as: 122MCPAGHCFX1000

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Conductors: 2
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600