10/4

Item #: 0227797

Cat #: 104MCPAGHCFX250

UPC:

Company wide:
0 in stock
Documents & Guides
BX MCAPHCFAL104SOLWG250CL 10/4

Overview

BX MCAPHCFAL104SOLWG250CL 10/4
Also known as: 104MCPAGHCFX250

Specifications

Gauge: 10 AWG
Length: 250 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Solid
Gauge: 10 AWG
Material: Copper
Volts AC: 600
Stranding: Solid
Length: 250 ft
Jacket: Aluminum
Conductors: 4