MCAP, Aluminum Armor, 12/4 w/Ground, Solid, 250' Coil

Item #: 0227795

Cat #: 124MCPAGX250

UPC:

Company wide:
0 in stock
Documents & Guides
MCAP, MC All Purpose, Aluminum Armor, 12/4 w/Ground, Solid, 250 foot Coil

Overview

MCAP, MC All Purpose, Aluminum Armor, 12/4 w/Ground, Solid, 250 foot Coil
Also known as: 124MCPAGX250

Specifications

Length: 250 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Solid
Length: 250 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Gauge: 12 AWG
Jacket: Aluminum
Conductors: 4