MCAP, Aluminum Armor, 12/4 w/Ground, Solid, 1000' Reel

Item #: 0227794

Cat #: 124MCPAGX1000

UPC:

Company wide:
0 in stock
Documents & Guides
MCAP, Aluminum Armor, 12/4 w/Ground, Solid, 1000' Reel

Overview

MCAP, Aluminum Armor, 12/4 w/Ground, Solid, 1000' Reel
Also known as: 124MCPAGX1000

Specifications

Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Gauge: 12 AWG
Jacket: Aluminum
Conductors: 4