MCAP, Aluminum Armor, 12/2 w/Ground, Solid, 250' Coil

Item #: 0227784

Cat #: 122MCPAGX250

UPC:

Company wide:
0 in stock
Documents & Guides
Armored Cable - Aluminum, Type MC - MCAP, 12 AWG, 2 Conductor, Solid, Copper, 12 AWG (solid green) Ground, 250' Coil, Black, White Conductors

Overview

Armored Cable - Aluminum, Type MC - MCAP, 12 AWG, 2 Conductor, Solid, Copper, 12 AWG (solid green) Ground, 250' Coil, Black, White Conductors
Also known as: 122MCPAGX250

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600