MCAP, Aluminum Armor, 12/2 (GRY/ORA) w/Ground, Solid, 1000'

Item #: 0227778

Cat #: 122MCPAGGRAORA1000

UPC:

Company wide:
0 in stock
Documents & Guides
MCAP, Aluminum Armor, 12/2 (GRYORA) w/Ground, Solid,1000 foot reel

Overview

MCAP, Aluminum Armor, 12/2 (GRYORA) w/Ground, Solid,1000 foot reel
Also known as: 122MCPAGGRAORA1000

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Conductors: 2
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600