MCAP, Aluminum Armor, 12/2 (BLU/WHT) w/Ground, Solid, 250'

Item #: 0227774

Cat #: 122MCPAGBLUWHIX250

UPC:

Company wide:
0 in stock
Documents & Guides
MCAP, Aluminum Armor, 12/2 (BLU/WHT) w/Ground, Solid, 250 foot coil

Overview

MCAP, Aluminum Armor, 12/2 (BLU/WHT) w/Ground, Solid, 250 foot coil
Also known as: 122MCPAGBLUWHIX250

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600