MCAP, Aluminum Armor, 10/3 (BRN/GRY/ORA) w/Ground, Solid, 1000'

Item #: 0227769

Cat #: 103MCPAGBRGYOR1000

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
MC Type MCAP - All Purpose, Aluminum Armor, 10/3 (BRN/GRY/ORA) w/Ground, Solid, 1000'

Overview

MC Type MCAP - All Purpose, Aluminum Armor, 10/3 (BRN/GRY/ORA) w/Ground, Solid, 1000'
Also known as: 103MCPAGBRGYOR1000

Specifications

Gauge: 10 AWG
Conductors: 3
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Gauge: 10 AWG
Length: 1000 ft
Jacket: Aluminum
Stranding: Solid
Conductors: 3
Material: Copper
Volts AC: 600