PVC Coated MC, 12/4 Solid, Ground, 250'

Item #: 0227767

Cat #: 124MCAGPVCX250

UPC:

Company wide:
0 in stock
Documents & Guides
PVC Coated MC, 12/4 Solid, Ground, 250'

Overview

PVC Coated MC, 12/4 Solid, Ground, 250'
Also known as: 124MCAGPVCX250

Specifications

Length: 250 ft
Gauge: 12 AWG
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 4
Stranding: Solid
Jacket: PVC Coated Aluminum
Length: 250 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Gauge: 12 AWG
Color: Gray
Conductors: 4
Jacket: PVC Coated Aluminum