12/3 Armored Cable, PVC Coated

Item #: 0227766

Cat #: 123MCAGPVCX250

UPC:

Company wide:
0 in stock
Documents & Guides
12/3 Armored Cable, Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, O.D.: 0.66"

Overview

12/3 Armored Cable, Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, O.D.: 0.66"
Also known as: 123MCAGPVCX250

Specifications

Length: 250 ft
Conductors: 3
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Stranded
Conductors: 3
Material: Copper
Volts AC: 600