BX MCALPCS123SOLBRNGRYORNWG250CL

Item #: 0227765

Cat #: 123MCAGPCBRGYOR250

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
BX MCALPCS123SOLBRNGRYORNWG250CL MC-AL-PCS 12/3 BRN/ORN/GRY 16/2 PUR/GRY WG 250FT

Overview

BX MCALPCS123SOLBRNGRYORNWG250CL MC-AL-PCS 12/3 BRN/ORN/GRY 16/2 PUR/GRY WG 250FT
Also known as: 123MCAGPCBRGYOR250

Specifications

Length: 250 ft
Conductors: 3
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Conductors: 3
Material: Copper
Volts AC: 600