PVC Coated MC, 12/2 Solid, Brown/Gray, Ground, 250'

Item #: 0227762

Cat #: 122MCAGPVCBRGYX250

UPC:

Company wide:
0 in stock
Documents & Guides
PVC Coated MC, 12/2 Solid, Brown/Gray, Ground, 250'

Overview

PVC Coated MC, 12/2 Solid, Brown/Gray, Ground, 250'
Also known as: 122MCAGPVCBRGYX250

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Color: Gray
Volts AC: 600
Stranding: Solid
Jacket: PVC Coated Aluminum
Length: 250 ft
Gauge: 12 AWG
Color: Gray
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600
Jacket: PVC Coated Aluminum