PVC Coated MC, 10/3 Solid, Ground, 250'

Item #: 0227761

Cat #: 103MCAGPVCX250

UPC: 077680115997

Company wide:
0 in stock
Documents & Guides
PVC Coated MC, 10/3 Solid, Ground, 250'

Overview

PVC Coated MC, 10/3 Solid, Ground, 250'

Parking Deck/Lot Cable, Type MC Jacketed Cable, Galvanized Interlocking Steel Strip with Gray PVC Jacket. Assembly Cover: Polypropylene Tape. Max Temperature Rating: 90 DEG C (Dry), 75 DEG C(Wet). Insulated 10 AWG Green Solid Copper Grounding Conductor. UL Listed for -40 DEG C low temperature. UL listed for cable tray use. UL listed for Direct Burial including concrete encasement and wet locations. UL listed sunlight resistant and oil resistant II.UL 83, 1479, 1569, 1581, 2556. 3 Conductors, 10 AWG. Colors: Black, Red, White, Green. 250 FT.

Also known as: 077680115997, 103MCAGPVCX250

Specifications

Gauge: 10 AWG
Length: 250 ft
Conductors: 3
Material: Copper
Color: Gray
Volts AC: 600
Stranding: Solid
Jacket: PVC Coated Aluminum
Gauge: 10 AWG
Conductors: 3
Color: Gray
Stranding: Solid
Length: 250 ft
Material: Copper
Volts AC: 600
Jacket: PVC Coated Aluminum