CABLE

Item #: 0227759

Cat #: 102MCAGPVCX250

UPC:

Company wide:
0 in stock
Documents & Guides
BX MCALPVCCTD102SOLWG250CL CABLE

Overview

BX MCALPVCCTD102SOLWG250CL CABLE
Also known as: 102MCAGPVCX250

Specifications

Gauge: 10 AWG
Length: 250 ft
Conductors: 2
Material: Copper
Color: Gray
Volts AC: 600
Stranding: Solid
Jacket: PVC Coated Aluminum
Gauge: 10 AWG
Conductors: 2
Color: Gray
Stranding: Solid
Length: 250 ft
Material: Copper
Volts AC: 600
Jacket: PVC Coated Aluminum