PVC Coated MC, 12/3 Solid, Brown/Gray/Orange, Ground, 250'

Item #: 0227758

Cat #: 123MCAGPVBRGYOR250

UPC:

Company wide:
0 in stock
Documents & Guides
PVC Coated MC, 12/3 Solid, Brown/Gray/Orange, Ground, 250'

Overview

PVC Coated MC, 12/3 Solid, Brown/Gray/Orange, Ground, 250'
Also known as: 123MCAGPVBRGYOR250

Specifications

Length: 250 ft
Conductors: 3
Gauge: 12 AWG
Material: Copper
Color: Gray
Volts AC: 600
Stranding: Solid
Jacket: PVC Coated Aluminum
Length: 250 ft
Gauge: 12 AWG
Color: Gray
Stranding: Solid
Conductors: 3
Material: Copper
Volts AC: 600
Jacket: PVC Coated Aluminum