MC Cable, Isolated Ground, Aluminum, 12/6 Solid, 250'

Item #: 0227756

Cat #: 126MCAIGX250

UPC:

Company wide:
0 in stock
Documents & Guides
MC Cable, Isolated Ground, Aluminum, 12/6 Solid, 250'

Overview

MC Cable, Isolated Ground, Aluminum, 12/6 Solid, 250'
Also known as: 126MCAIGX250

Specifications

Length: 250 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Conductors: 6
Volts AC: 600
Stranding: Solid
Length: 250 ft
Material: Copper
Conductors: 6
Stranding: Solid
Gauge: 12 AWG
Jacket: Aluminum
Volts AC: 600