12/6 MC Cable, Isolated Ground, Aluminum Flex, Solid THHN, 1000'

Item #: 0227755

Cat #: 126MCAIGX1000

UPC:

Company wide:
0 in stock
Documents & Guides
12/6 MC Cable, Isolated Ground, Aluminum Flex, Solid THHN, 1000'

Overview

12/6 MC Cable, Isolated Ground, Aluminum Flex, Solid THHN, 1000'
Also known as: 126MCAIGX1000

Specifications

Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Conductors: 6
Volts AC: 600
Stranding: Solid
Length: 1000 ft
Material: Copper
Conductors: 6
Stranding: Solid
Gauge: 12 AWG
Jacket: Aluminum
Volts AC: 600