12/3, Isolated Ground, MC, Aluminum Armor, Solid

Item #: 0227754

Cat #: 123MCAIGX250

UPC:

Company wide:
0 in stock
Documents & Guides
12/3 Copper Conductors with Dual Isolated Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Red, Green, Black, White, Green. O.D.: .565"

Overview

12/3 Copper Conductors with Dual Isolated Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Red, Green, Black, White, Green. O.D.: .565"
Also known as: 123MCAIGX250

Specifications

Length: 250 ft
Conductors: 3
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Color: Black/White/Red
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Conductors: 3
Material: Copper
Volts AC: 600
Color: Black/White/Red