4/0 w/Ground, Aluminum Feeder Cable

Item #: 0227751

Cat #: 4A3MCAGSTRX1000

UPC:

Company wide:
0 in stock
Documents & Guides
(3) 4/0 AWG with (1) Ground, Aluminum, 600V, Feeder Cable, No Jacket.

Overview

(3) 4/0 AWG with (1) Ground, Aluminum, 600V, Feeder Cable, No Jacket.
Also known as: 4A3MCAGSTRX1000

Specifications

Conductors: 3
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Gauge: 4/0 AWG
Volts AC: 600
Stranding: Stranded
Conductors: 3
Material: Copper
Gauge: 4/0 AWG
Stranding: Stranded
Length: 1000 ft
Jacket: Aluminum
Volts AC: 600