14G 2C

Item #: 0227749

Cat #: 142MCAGFAREDX250

UPC:

Company wide:
0 in stock
Documents & Guides
BX MCAL142REDFIREALARMCABLE 14G 2C

Overview

BX MCAL142REDFIREALARMCABLE 14G 2C
Also known as: 142MCAGFAREDX250

Specifications

Length: 250 ft
Volts AC: 300
Conductors: 2
Material: Copper
Jacket: Aluminum
Gauge: 14 AWG
Stranding: Solid
Length: 250 ft
Conductors: 2
Jacket: Aluminum
Stranding: Solid
Volts AC: 300
Material: Copper
Gauge: 14 AWG