BX MCAL124SOLSUPER MC-AL 12/4 SOLID

Item #: 0227747

Cat #: 124MCASNUETRALX250

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
BX MCAL124SOLSUPER MC-AL 12/4 SOLID W/SUPER NUETRAL 250FT

Overview

BX MCAL124SOLSUPER MC-AL 12/4 SOLID W/SUPER NUETRAL 250FT
Also known as: 124MCASNUETRALX250

Specifications

Length: 250 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Solid
Length: 250 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Gauge: 12 AWG
Jacket: Aluminum
Conductors: 4