MC, Aluminum Armor, 12/4 (BLK/GRY/ORA/YEL) w/Ground, Solid, 1000'

Item #: 0227746

Cat #: 124MCAGBGOYX1000

UPC:

Company wide:
0 in stock
Documents & Guides
MC, Aluminum Armor, 12/4 (BLK/GRY/ORA/YEL) w/Ground, Solid, 1000 foot reel

Overview

MC, Aluminum Armor, 12/4 (BLK/GRY/ORA/YEL) w/Ground, Solid, 1000 foot reel
Also known as: 124MCAGBGOYX1000

Specifications

Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Gauge: 12 AWG
Jacket: Aluminum
Conductors: 4