MC, Aluminum Armor, 12/3 w/Ground (BRN/GRY/YEL), Solid, 250'

Item #: 0227745

Cat #: 123MCAGBRGYYLX250

UPC: 032886026720

Company wide:
0 in stock
Documents & Guides
MC, Aluminum Armor, 12/3 w/Ground (Brown/Gray/Yellow), Solid, 250 foot coil

Overview

MC, Aluminum Armor, 12/3 w/Ground (Brown/Gray/Yellow), Solid, 250 foot coil
Also known as: 032886026720, 123MCAGBRGYYLX250

Specifications

Length: 250 ft
Conductors: 3
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Conductors: 3
Material: Copper
Volts AC: 600