BX MCAL123STRBRNGRYYELWG1000RL

Item #: 0227744

Cat #: 123MCAGBRGYYLX1000

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
BX MCAL123STRBRNGRYYELWG1000RL MC-AL-12/3-STRANDED-BROWN-GRAY-YELL OW-W/GRN-GRD

Overview

BX MCAL123STRBRNGRYYELWG1000RL MC-AL-12/3-STRANDED-BROWN-GRAY-YELL OW-W/GRN-GRD
Also known as: 123MCAGBRGYYLX1000

Specifications

Conductors: 3
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Conductors: 3
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Stranded
Length: 1000 ft
Material: Copper
Volts AC: 600